Shop All Disconnect Switches
Eaton Cutler-Hammer
Dr3030Ud 3P 30A Amp 600VAc NonFusible Disconnect Switch
Mfr # DR3030UD
Zoro # G408374076
original price:
$620.54
6% off
new price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
- Current 30 A AMP
- No. of Poles 3P
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DR3030UD
- Zoro # G408374076
- Country of Origin Unknown
- Category Disconnect Switches
Details
Voltage (AC) | 600 V-AC |
Current | 30 A AMP |
No. of Poles | 3P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- MELTRIC 63-38073 INLET (63-38073)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- SUPERIOR ELECTRIC 100 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-100E)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- EATON CUTLER-HAMMER 3P 60A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (DH362FDK)
- EATON CUTLER-HAMMER Switch Ac Disc Outdr 2P 2W 30A (ACD221RNMP)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- Eaton Cutler-Hammer Switches