Eaton Cutler-Hammer

Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole


product price: $83.46
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Steel enclosure. 2-pole, 3-wire, 2 blades, 2 class H cartridge fuses (not included), solid neutral, 120/240 VAC. Rated 1-1/2 to 3 hp single phase, 3 to 7-1/2 hp 3-phase at 240 V only when dual element fuses are used. For residential and commercial applications. Suitable for light duty motor circuits and service entrance. For use on systems capable of delivering up to 10,000 rms, symmetrical fault current. Bolt on hub provided. DS100GK ground kit sold separately. 6-1/6 in x 7-1/2 in x 6-3/4 in. UL listed file No.E5239; meets UL98 for enclosed switches and NEMA standard KS1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.