Shop All Specialty Fuses
Eaton Cutler-Hammer
Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In
Mfr # 5ACLS-3R
Zoro # G110835667
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLS
- Amps 100A
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Screw-In
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5ACLS-3R
- Zoro # G110835667
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Current Limiting Fuse |
Series | CLS |
Amps | 100A |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Screw-In |
Interrupt Rating | 50kA at 5080V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- MILLER Volt Sense Auto-Axcess 50Ft Cordset Cable (242212050)
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- EATON CUTLER-HAMMER Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical (5ACLS-9R 151D933G01)
- EATON CUTLER-HAMMER HIGH 130A AMP 5.08KV-AC MEDIUM VOLTAGE FUSE (5ACLS-4R)
- EATON BUSSMANN Limiter Fuse, ANN Series, 60A, Very Fast Acting, 125V AC, Bolt-On (ANN-60)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- BUSSMANN ATM, FMX Blade Fuse Assortment (ATM-FMX-EK)
- Eaton Cutler-Hammer Fuses