Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Contactor, 120V Motor Starter
Mfr # AN16KN0A
Zoro # G4048587
product price: $1,920.25
/ea
Free Shipping & Returns
$1,920.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Overall Height 11.35 in
- Overall Width 4.08 in
- Operator None
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AN16KN0A
- Zoro # G4048587
- UPC # 782113603896
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Overall Height | 11.35 in |
Overall Width | 4.08 in |
Overall Depth | 5.94 in |
Frame Size | S3 |
Mounting Hole Diameter | 0.25 in |
NEMA Size | 3 |
Mounting Hole Distance - Width | 3 in |
Mounting Hole Distance - Height | 10.81 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 10/20, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Bracket, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 24x30x1", MERV 5 (5C463)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 18" Cord Set (T12-5000)
- ACCUMULAIR Pleated Air Filter, 20" x 21" x 2", 6 Pack (FB20X21X2A_6)
- AIR KING AMERICA Fans Bathroom Fan & Light (ASLC50)
- EATON CUTLER-HAMMER Contactor, 120V 3P Nema1 3Ph Motor Strtr (AN16DN0AB)
- EATON CUTLER-HAMMER Contactor, 120V 135A Nema 4 Starter (AN16NN0A)
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- EATON CUTLER-HAMMER Contactor, 3 Pole 50A Contactor-120V (C25FNF350A)
- EATON CUTLER-HAMMER Relay 3P 75A 1N/O 1N/C Overloadrelay (C306GN3B)
- EATON CUTLER-HAMMER Heater Pack 1.20-1.96A Set Of 3 (H2005B-3)
- DAYTON Shaft (604-16-6033-5)
- Eaton Cutler-Hammer Blower Motors and Parts