Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Contactor, 120V 3P Nema1 3Ph Motor Strtr
Mfr # AN16DN0AB
Zoro # G4047957
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Overall Height 3.31 in
- Overall Width 4.38 in
- Horsepower @ Three Phase - 480V AC 10 hp
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AN16DN0AB
- Zoro # G4047957
- UPC # 782113971704
- Country of Origin Bulgaria
- Category Blower Motors and Parts
Dimensions
Overall Height | 3.31 in |
Overall Width | 4.38 in |
NEMA Size | 1 |
Mounting Hole Distance - Height | 6.63 in |
Overall Depth | 4.61 in |
Mounting Hole Distance - Width | 2 in |
Frame Size | S1 |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 10/20, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Bracket, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Micro (C1200A)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FA20X25_4)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- EATON CUTLER-HAMMER Contact Block, 1 Nc Contact (E22B1)
- EATON CUTLER-HAMMER Relay 2.4-4A Overload Relay (XTOB004CC1)
- EATON CUTLER-HAMMER Overloadrelay 3Pole .25-26.2A (BA13A)
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- Eaton Cutler-Hammer Blower Motors and Parts