Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Contactor, 120V 18A 3P W/ Aux
Mfr # AN16BN0AC
Zoro # G4048018
Free Shipping & Returns
$614.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Overall Depth 4.61 in
- Mounting Style Bracket
- Horsepower @ Three Phase - 208V AC 3 hp
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AN16BN0AC
- Zoro # G4048018
- UPC # 782113971568
- Country of Origin Bulgaria
- Category Blower Motors and Parts
Dimensions
Overall Depth | 4.61 in |
Overall Width | 4.38 in |
Mounting Hole Distance - Height | 6.07 in |
NEMA Size | 0 |
Frame Size | S0 |
Overall Height | 3.31 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 10/20, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Bracket, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (12/Bag) (LVSL0012MS)
- UNITED ELECTRIC Pressure Switch (E54-D23BC)
- AIRSEPT Line Terminator Rear AC Blockoff 5/8" OD (76504)
- EATON CUTLER-HAMMER Heater Pack 1.20-1.96A Set Of 3 (H2005B-3)
- EATON CUTLER-HAMMER N/C Auxcontact - 15-75A Cntctr (C320KG12)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- EATON CUTLER-HAMMER Contactor, 120V Starter (A200M0CAC)
- EATON CUTLER-HAMMER Transformer, 240/480V-120V 50Va (C0050E2AFB)
- CARRIER C.I. Sheave 5/8" 3.75"Bore (P461-3505)
- Eaton Cutler-Hammer Blower Motors and Parts