Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3
Mfr # 6-43-6
Zoro # G3728462
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series C1
- Includes Movable Contacts, Springs, Stationary Contacts
- Contacts per Kit 3
- Starter Size 3
- Type Renewal Parts/Accessories
Product Information
- Brand Eaton
- MFR # 6-43-6
- Zoro # G3728462
- UPC # 782113626727
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
Product Height | 4.1 in |
Product Width | 1.3 in |
Product Length/Depth | 3.1 in |
NEMA Size | 3 |
Details
For Use With | Eaton Freedom Series C1 |
Item | Replacement Contact Kit |
Includes | Movable Contacts, Springs, Stationary Contacts |
Contacts per Kit | 3 |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom Series (IEC size N and NEMA 3, three-pole) |
Product Name | Eaton motor control contact kit |
Compatible with Series | Freedom |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series Freedom, NEMA Size 3, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (276)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2RS-K)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- Eaton Plug & Receptacle Parts