Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5
Mfr # 6-45-2
Zoro # G3616891
product price: $3,787.05
/ea
Free Shipping & Returns
$3,787.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Movable Contacts, Springs, Stationary Contacts
- Starter Size 5
- For Use With Eaton Freedom Series A1, B1
- Contacts per Kit 3
- Type Renewal Parts/Accessories
Product Information
- Brand Eaton
- MFR # 6-45-2
- Zoro # G3616891
- UPC # 782113627465
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 5 |
Product Width | 4 in |
Product Length/Depth | 3.8 in |
Product Height | 3.8 in |
NEMA Size | 5 |
Details
Includes | Movable Contacts, Springs, Stationary Contacts |
Item | Replacement Contact Kit |
For Use With | Eaton Freedom Series A1, B1 |
Contacts per Kit | 3 |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom Series (size 5, series A1 and B1, three-pole) |
Product Name | Eaton motor control contact kit |
Number of Contacts Included | 3 |
Compatible with Series | Freedom |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series Freedom, NEMA Size 5, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Black (WL-SW-100-50-BK)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- Eaton Plug & Receptacle Parts