Shop All Plug & Receptacle Parts
Eaton
Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 2
Mfr # 6-65-8
Zoro # G3620154
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series A1, B1
- Includes Movable Contacts, Springs, Stationary Contacts
- Contacts per Kit 3
- Starter Size 2
- Type Renewal Parts/Accessories
Product Information
- Brand Eaton
- MFR # 6-65-8
- Zoro # G3620154
- UPC # 782113466507
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 2 |
Product Length/Depth | 1.3 in |
Product Height | 1.3 in |
Product Width | 3 in |
NEMA Size | 2 |
Details
For Use With | Eaton Freedom Series A1, B1 |
Includes | Movable Contacts, Springs, Stationary Contacts |
Contacts per Kit | 3 |
Item | Replacement Contact Kit |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom Series (size 2, series A1 and B1, three-pole, IEC Size J), type AN/AE and CN/CE Contactors and Starters |
Product Name | Eaton motor control contact kit |
Number of Contacts Included | 3 |
Compatible with Series | Freedom |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series Freedom, NEMA Size 2, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH44)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- Eaton Plug & Receptacle Parts