Shop All Push Button Accessories
Eaton
Cutler-Hammer Contact Block, 1NO, 30mm
Mfr # 10250T53
Zoro # G5221632
original price:
$52.31
29% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 660VAC/VDC
- Terminal Connection Pressure Terminal
Product Information
- Brand Eaton
- MFR # 10250T53
- Zoro # G5221632
- UPC # 786680123788
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.1 in |
Product Length/Depth | 1.9 in |
Product Width | 1.3 in |
Connection Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Contact Block, Contact Form 1NO, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 5/8"Dia. X 14" Working Length J-Hook Style A (11625-14)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- Eaton Switches