Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Circuit Breaker Enclosure, ECC, 200A, 200V, Main Circuit Breaker
Mfr # ECCVH200R
Zoro # G006885905
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 200V
- Short Circuit Current Rating 25kA
- Height 5.5 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ECCVH200R
- Zoro # G006885905
- UPC # 786685934853
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.5 in |
Width | 9.5 in |
Depth | 25 in |
Product Length/Depth | 25 in |
Wire size | #2 AWG-300 kcmil |
Details
Item | Circuit Breaker Enclosure |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Voltage | 200V |
Short Circuit Current Rating | 25kA |
Series | ECC |
Standards | UL 489 |
Weight | 17 lb |
Used with | CC Circuit breakers |
Type | Enclosed circuit breaker |
Circuit breaker frame type | CCV |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 125A, 600V AC, Non-Indicating (A6T125)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- EATON CUTLER-HAMMER Panelboard, PRL, 100A (PRL1A)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures