Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Circuit Breaker Enclosure, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # CHP42B200
Zoro # G704257721
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHP42B200
- Zoro # G704257721
- UPC # 786689054601
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.1 in |
Width | 15.31 in |
Depth | 38 in |
Wire size | #2/0 AWG-300 kcmil |
Product Length/Depth | 38 in |
Description
Sheet steel enclosure. Single phase, 3-wire, factory bonded split neutral, 42 (3/4 in) spaces, 42 poles, 120/240 V. Main breaker type CSR at 35,000 AIC when used with CH or CHP branch breakers. Solid copper bus bar. Twin neutral with cross bus. Unused neutral connections may be used for termination of equipment grounds. Listed for use as service equipment with twin neutral doubling as neutral/ground; remove bonding strap for separate neutral/ground bars for sub-feed applications. Includes combination surface/flush cover. #2 - 300 kcmil wire range. Electrostatic powder coat, baked urethane painted. Rotate enclosure and trim 180 deg for bottom feed. 14-5/16 in x 37 in x 3-7/8 in. UL listed file E8741.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 5 TERMINAL GROUND BAR CLAMSHELL, CL (GBK5CS)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures