Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC
Mfr # CHF240
Zoro # G3208680
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF240
- Zoro # G3208680
- UPC # 786685532165
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.3 in |
Depth | 1.5 in |
Height | 2.6 in |
Min. Wire Size | 10 AWG Cu/Al |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Wire Size | #10-1/0 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Standards | UL 489, HACR Rated |
Interrupt Rating | 10 kA |
For Use With | Type CH Loadcenters |
Compliances | HACR Rated |
Certifications | UL 489 |
Product Name | Eaton CH thermal magnetic circuit breaker |
Description
The primary function of a circuit breaker is to protect the wire from overheating referred to as an overload and fault currents referred to as short circuits. Circuit breakers replaced fuses because they can be reset. The CHF is a new and improved version of Eaton's premium family of Type CH breakers. The CHF series of breakers will have a flag that visually confirms Tripped status and exclusive Trip to OFF/1-Step Reset which further establishes the CH series of products as best in class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- PANDUIT Grommet Edging, 0.099" Thick, Wht, 100ft L (GEE99FR-CY)
- QUAZITE Underground Enclosure Assembly, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80409)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 100A, 2 Pole, 120/240V AC (CH2100)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- Eaton Cutler-Hammer Circuit Breakers