Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC
Mfr # CHF220
Zoro # G3209511
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CHF
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF220
- Zoro # G3209511
- UPC # 786685361888
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 1.5 in |
Height | 2.6 in |
Min. Wire Size | (2) 14 AWG (Cu/Al) |
Max. Wire Size | (2) 10 AWG (Cu/Al) |
Product Width | 0.75 in |
Wire Size | (2) #14-10 AWG Cu/Al;(1) #14-8 AWG |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489, HACR Rated |
Product Name | Eaton CH thermal magnetic circuit breaker |
Certifications | UL 489 |
Compliances | HACR Rated |
Description
The primary function of a circuit breaker is to protect the wire from overheating referred to as an overload and fault currents referred to as short circuits. Circuit breakers replaced fuses because they can be reset. The CHF is a new and improved version of Eaton’s premium family of type CH breakers. The CHF series of breakers will have a flag that visually confirms tripped status and exclusive trip to Off/1-step reset which further establishes the CH series of products as best in class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- Eaton Cutler-Hammer Circuit Breakers