Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC
Mfr # BR260
Zoro # G8663598
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR260
- Zoro # G8663598
- UPC # 786676363105
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Wire Size | #8-1/0 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Compliances | Federal Specifications Classification W-C375 |
Product Name | Eaton BR thermal magnetic circuit breaker |
Description
Eaton provides product and service solutions for new residential construction for single-family and multi-family homes as well as upgrades and replacements for existing homes. The Eaton Cutler-Hammer 60 ampere Double-Pole Type BR Replacement Circuit Breaker is designed to protect house wires from overheating or causing a short-circuit. Double pole breaker applications include use with spas and hot tubs. The UL-listed breaker is compatible with Westinghouse challenger and Bryant load centers and has a maximum load of 240-volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 80A, 3 Pole, 690V AC (GV4PB80B)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE17LHBM)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- Eaton Cutler-Hammer Circuit Breakers