Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC
Mfr # BR260
Zoro # G607450014
product price: $26.15
/ea
Sold in multiples of 5 for $130.75
$130.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR260
- Zoro # G607450014
- UPC # 786676363105
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Min. Wire Size | 8 AWG (Cu/Al) |
Wire Size | #8-1/0 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Standards | UL 489 |
Compliances | Federal Specifications Classification W-C375 |
Product Name | Eaton BR thermal magnetic circuit breaker |
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, White (CW-2-WH)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 60A, 3 Pole, 480V AC (EHD3060S)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- Eaton Cutler-Hammer Circuit Breakers