Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC
Mfr # BR240
Zoro # G407450030
product price: $24.49
/ea
Sold in multiples of 5 for $122.45
$122.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR240
- Zoro # G407450030
- UPC # 786676363006
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1.9 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489 |
Product Name | Eaton BR thermal magnetic circuit breaker |
Compliances | Federal Specifications Classification W-C375 |
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC (BRN115GF)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- Eaton Cutler-Hammer Circuit Breakers