Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC
Mfr # BR2125
Zoro # G8638328
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 125A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR2125
- Zoro # G8638328
- UPC # 786676367059
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 4 AWG (Cu/Al) |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 125A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Description
Eaton provides product and service solutions for new residential construction for single-family and multi-family homes as well as upgrades and replacements for existing homes. The Eaton Cutler-Hammer 125 amp double-pole type BR replacement circuit breaker is designed to protect house wires from overheating or causing a short-circuit. The UL-listed breaker is compatible with Westinghouse Challenger and Bryant load centers and has a maximum load of 240 volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- ALLEN BRADLEY ALLEN BRADLEY 42GRU-9202-QD PHOTOSWITCH 70-264V-AC 70-264V-DC PHOTOELECTRIC SENSOR (42GRU-9202-QD)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 2 Pole, 600V AC (FD2080S)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- Eaton Cutler-Hammer Circuit Breakers