Shop All Specialty Fuses
Eaton Cutler-Hammer
Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical
Mfr # 5ACLS-9R 151D933G01
Zoro # G309246106
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACLS
- Amps 200A
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5ACLS-9R 151D933G01
- Zoro # G309246106
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.9 in |
Details
Item | Cartridge Fuse |
Series | ACLS |
Amps | 200A |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 50kA |
Brand | EATON CUTLER-HAMMER |
Description
5Acls-9R 200A Amp 5.08V-Ac Cartridge Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- RCA Three Channel Cable Holder, 2" x 2", Gray, PK4, 4PK (RCCM3GYV)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In (2CLS-24R)
- EATON CUTLER-HAMMER Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5ACLS-3R)
- EATON CUTLER-HAMMER HIGH 130A AMP 5.08KV-AC MEDIUM VOLTAGE FUSE (5ACLS-4R)
- PENTALIFT Velocity Fuses, Velocity Fuse (058-1010)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 35A, Fast-Acting, 150V AC, Cylindrical (FWA-35A21F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- Eaton Cutler-Hammer Specialty Fuses