Shop All Safety Switches
Eaton Cutler-Hammer
Br Spa 50A St Gfi
Mfr # BR50SPAST
Zoro # G206890952
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 3R
- Amps AC 50 A
- Height 4.3 in
- Width 4.9 in
- Depth 10.2 in
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR50SPAST
- Zoro # G206890952
- UPC # 786685969923
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 4.3 in |
Width | 4.9 in |
Depth | 10.2 in |
Details
NEMA Enclosure Type | 3R |
Amps AC | 50 A |
Standards | UL Listed |
Gauge/Conductor | 8 to 2 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cage Nut, NOVAL Accessory, Steel (P1032CN)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DU322RB)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 200 A, NEMA 1 (HF224N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- Eaton Cutler-Hammer Safety Switches