Shop All Push Button Accessories
Eaton
Cutler-Hammer Blank Legend Plate, Square, Red
Mfr # 10250TS37
Zoro # G5218647
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Square
- Color Red
- Legend/Background Color Red
Product Information
- Brand Eaton
- MFR # 10250TS37
- Zoro # G5218647
- UPC # 786680125850
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Length/Depth | 1.7 in |
Product Width | 1.7 in |
Product Height | .1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (XB4BV34)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- AC WORKS 30A 4-Prong 14-30P Dryer Plug to 6-50R 50A 250V Welder Adapter (WD1430650)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- Eaton Push Buttons & Indicators