Shop All Circuit Breaker & Panelboard Accessories
Eaton Cutler-Hammer
Bar Ground 14 Terminals
Mfr # GBK14P
Zoro # G2915574
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ground bar
- Product Weight .2 lb
- Main circuit breaker CH
- Product Width .75 in
- Certifications UL 489
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GBK14P
- Zoro # G2915574
- UPC # 786676461153
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Product Width | .75 in |
Product Height | .5 in |
Product Length/Depth | 5.75 in |
Details
Item | Ground Bar Kit |
Type | Ground bar |
Product Weight | .2 lb |
Main circuit breaker | CH |
Certifications | UL 489 |
Special features | Used with Type CH Loadcenters and Breakers |
Description
Eaton's Cutler-Hammer series Type BR and Type CH ground bars. Fits all main breaker and main lug loadcenters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SF2)
- PANDUIT Spiral Wrap, 0.62"x100ft, Polyethylene, Wht (T62R-CY)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- EATON CUTLER-HAMMER Filler Plate, 3 in L, 1 in W, Plastic, For 1 in Circuit Breakers, 400 A and 600 A Load Centers (BRFPP)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/4"" (ARP00004CH12)
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- Eaton Cutler-Hammer Circuit Breaker & Panelboard Accessories