Shop All Auxiliary Contacts
Eaton
Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2
Mfr # C320KGS2
Zoro # G3721252
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
Product Information
- Brand Eaton
- MFR # C320KGS2
- Zoro # G3721252
- UPC # 782113413495
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Starter Size | 00-2 |
Width | 2-1/2 in |
Height | 1.1 in |
Depth | 4 in |
Product Width | 2.5 in |
NEMA Size | 0, 00, 1, 2 |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Compatible with Series Freedom, NEMA Size 0, 00, 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- EATON Safety Cover (ZEB-XSC)
- EATON Cutler-Hammer DP Aux Contact, NC, Side Mount for 15-75A (C320KG2)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- EATON FrntAux SeqA, 2NO/2NC, For XT Mini Contact (XTMCXFA22)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- Eaton Contactors & Contacts