Shop All Auxiliary Contacts
Eaton
Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A
Mfr # C320SNP11
Zoro # G5239683
product price: $30.47
/ea
$30.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With DP Contactors
Product Information
- Brand Eaton
- MFR # C320SNP11
- Zoro # G5239683
- UPC # 782116175390
- Country of Origin Dominican Republic
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | DP Contactors |
Voltage | 600 V AC |
Number of Contacts | 2 |
Enclosure Type | Open |
Compatible with Series | A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors |
Number of Normally Closed Contacts | 1 |
Number of Normally Open Contacts | 1 |
Maximum Voltage Rating | 600V AC |
Current AC | 10 A |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Compatible with Series A25 Definite Purpose Starters, A27 Definite Purpose Starters, B25 Definite Purpose Starters, B27 Definite Purpose Starters, C25 Definite Purpose Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- ALLEN TEL Insertion Tool-Data Kit for DB and D Connection (ATD100)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- EATON Reversing Link Kit, For XT Frame C (XTCEXRLC)
- EATON Reversing Link Kit, For XT Frame D (XTCEXRLD)
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- Eaton Auxiliary Contacts