Shop All Magnetic Contactors
Eaton
Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1
Mfr # CN15DN3CB
Zoro # G3647567
original price:
$786.99
5% off
new price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27 A
- Action Non-Reversing
- Number of Poles 3
- NEMA Contactor Size 1
- Reversing No
Product Information
- Brand Eaton
- MFR # CN15DN3CB
- Zoro # G3647567
- UPC # 782113026770
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 1 |
Height | 3.4 in |
Width | 4.8 in |
Depth | 5.6 in |
NEMA Size | 1 |
Size | 1 |
Product Width | 2.56 in |
Product Height | 5.05 in |
Product Length/Depth | 4.44 in |
Frame Size | D |
Overall Depth | 4.44 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Width | 2 in |
Overall Height | 5.05 in |
Overall Width | 2.56 in |
Mounting Hole Distance - Height | 4.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3BB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- Eaton Magnetic Contactors