Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A
Mfr # C25FNF360T
Zoro # G5241896
product price: $157.81
/ea
Free Shipping & Returns
$157.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 60 A
- Full Load Amps-Resistive 75 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Product Information
- Brand Eaton
- MFR # C25FNF360T
- Zoro # G5241896
- UPC # 782113476155
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Depth | 3.75 in |
Overall Depth | 3.97 in |
Mounting Hole Distance - Width | 2 in |
Overall Height | 3.75 in |
Overall Width | 2.63 in |
Frame Size | F |
Mounting Hole Distance - Height | 3.25 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 75 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size F, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130B)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130A)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG10AGA)
- Eaton Definite Purpose Contactors