Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A
Mfr # C25DNF340B
Zoro # G5241871
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Product Information
- Brand Eaton
- MFR # C25DNF340B
- Zoro # G5241871
- UPC # 782116300686
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.4 in |
Depth | 3.75 in |
Mounting Hole Distance - Width | 2 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 2.4 in |
Overall Height | 3.75 in |
Frame Size | D |
Overall Depth | 3.35 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 208-240V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size D, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF ELBOW 90D COMP 5/8"" (4338190)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5016-A)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Toggle Switch (30484)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- Eaton Contactors & Contacts