Shop All Limit Switch Accessories
Eaton
Cutler-Hammer 1NC/1NO Limit Switch Receptacle
Mfr # E50RA20
Zoro # G5232866
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. E50
- Contact Form 1NO/1NC
- Material of Construction Zinc Die Cast
- Conduit Size 20mm
- Body Material Zinc Die Cast
Product Information
- Brand Eaton
- MFR # E50RA20
- Zoro # G5232866
- UPC # 782113107165
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Conduit Size | 20mm |
Product Width | 1.54 in |
Product Height | 1.06 in |
Product Length/Depth | 2.92 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.92 in |
Mounting Hole Diameter | 0.2 in |
Overall Length | 1.06 in |
Conduit Connection Size | 20 mm |
Overall Width | 1.54 in |
Description
Limit Switch Receptacle, Contact Form 1NO/1NC, Material of Construction Zinc Die Cast, Conduit Size 20mm, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- NVENT HOFFMAN Quarter-Turn Lock, 0.89x1.00x1.50, Plastic (DKL2233)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAN)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA6PC)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- Eaton Limit Switch Accessories