Shop All Control Relays
Eaton Cutler-Hammer
130V-Dc Control Relay
Mfr # ARD4U
Zoro # G404298062
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certifications CSA file No. LR39402-6
- Product Height 4.63 in
- Product Length/Depth 2.88 in
- Product Width 3.44 in
- Coil Voltage (DC) 130 V-DC
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ARD4U
- Zoro # G404298062
- Country of Origin Unknown
- Category Control Relays
Dimensions
Product Height | 4.63 in |
Product Length/Depth | 2.88 in |
Product Width | 3.44 in |
Details
Certifications | CSA file No. LR39402-6 |
Coil Voltage (DC) | 130 V-DC |
Description
21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- DAYTON Photo Control Shorting Cap (26WA88)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- EATON CUTLER-HAMMER 220/240V-AC CONTROL RELAY (AR440W)
- EATON CUTLER-HAMMER 120V-Ac Control Relay (D26MR60A)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- Eaton Cutler-Hammer Electrical Relays