Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A
Mfr # C25END425A
Zoro # G5241661
original price:
$127.91
14% off
Free Shipping & Returns
$108.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 30 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Product Information
- Brand Eaton
- MFR # C25END425A
- Zoro # G5241661
- UPC # 782113542324
- Country of Origin Dominican Republic
- Category Definite Purpose Contactors
Dimensions
Height | 3.75 in |
Width | 2.68 in |
Depth | 3.75 in |
Overall Height | 3.75 in |
Mounting Hole Diameter | 0.24 in |
Mounting Hole Distance - Height | 3.25 in |
Frame Size | E |
Mounting Hole Distance - Width | 1.75 in |
Overall Depth | 3.38 in |
Overall Width | 2.68 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 35 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size E, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 35 A, Full Load Current - Inductive 25 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330C)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125A)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- Eaton Motor Controls