Shop All Definite Purpose Contactors
Eaton
Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # C25BNB240A
Zoro # G5268322
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Product Information
- Brand Eaton
- MFR # C25BNB240A
- Zoro # G5268322
- UPC # 786685116075
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Width | 1.97 in |
Mounting Hole Distance - Height | 1.77 in |
Overall Depth | 2.32 in |
Overall Height | 3.19 in |
Mounting Hole Distance - Width | 1.61 in |
Frame Size | B |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 50 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size B, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- FUJI Emergency Stop Button (AH165-V5)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220A)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- Eaton Definite Purpose Contactors