Shop All Control Relays
Eaton Cutler-Hammer
120V-Ac Control Relay
Mfr # D26MR60A
Zoro # G509173769
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact configuration 6 NO
- Certifications UL Listed file E1230
- Product Length/Depth 5.25 in
- Number Of Poles Six-pole
- Frequency rating 50-60 Hz
Product Information
- Brand Eaton Cutler-Hammer
- MFR # D26MR60A
- Zoro # G509173769
- Country of Origin Unknown
- Category Control Relays
Dimensions
Product Length/Depth | 5.25 in |
Product Height | 3.57 in |
Product Width | 2.38 in |
Details
Contact configuration | 6 NO |
Certifications | UL Listed file E1230 |
Number Of Poles | Six-pole |
Frequency rating | 50-60 Hz |
Number of cavities | 0 blank |
Coil voltage | 110/120 V |
Series | D26 |
Description
120V-Ac Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- EATON CUTLER-HAMMER 220/240V-AC CONTROL RELAY (AR440W)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TCX1)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- Eaton Cutler-Hammer Electrical Relays