Shop All Current Sensing Relays
Eaton
Current Sensing Relay, 1A, Self Powered
Mfr # ECSNCFSC
Zoro # G2596146
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.20A @ 135V
- DC Contact Rating - Relay 0.20A @ 135V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NC
Product Information
- Brand Eaton
- MFR # ECSNCFSC
- Zoro # G2596146
- UPC # 786685120423
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 0.93 in |
Body Width - Relay | 3.5 in |
Body Height - Relay | 2.18 in |
Overall Height - Relay | 2.18 in |
Body Width | 0.93 in |
Body Height | 3.5 in |
Sensing Hole Diameter | 0.74 in |
Overall Depth | 2.18 in |
Body Depth | 2.18 in |
Product Width | .93 in |
Product Length/Depth | 2.18 in |
Product Height | 3.5 in |
Description
Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 135V, Contact Rating (DC) 0.2 A @ 135V, Core Type Solid, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.74 in, Status Indicator No Indicator, Wire Gauge 14 AWG, Body Depth 2.18 in, Body Height 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO (ECSNOFSC)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- Eaton Current Sensing Relays