Shop All Current Sensing Relays
Eaton
Current Sensing Relay, 1A, Self Powered, Contact Form: 1NO
Mfr # ECSNOFSC
Zoro # G8984981
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 0.15A @ 240V
- DC Contact Rating - Relay 0.15A @ 240V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Product Information
- Brand Eaton
- MFR # ECSNOFSC
- Zoro # G8984981
- UPC # 786685120928
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 3.5 in |
Body Depth - Relay | 0.93 in |
Overall Height - Relay | 2.18 in |
Body Height - Relay | 2.18 in |
Body Width | 0.93 in |
Body Height | 2.18 in |
Sensing Hole Diameter | 0.74 in |
Overall Depth | 2.18 in |
Body Depth | 3.5 in |
Product Height | 2.18 in |
Product Width | .93 in |
Product Length/Depth | 3.5 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.15 A @ 240V, Contact Rating (DC) 0.15 A @ 240V, Core Type Solid, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 1 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.74 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, Body Depth 3.5 in, Body Height 2.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB3K)
- HUBBELL ME GRY WP 1G BLNK Cover (1BC)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- Eaton Electrical Relays