Shop All Counters
Eaton
Counter, 2Presets, 10-30VDC, 55kHz, 6 Digit
Mfr # E5-648-C2422
Zoro # G3611991
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2-Preset LCD
- Input Signal NPN, PNP
- Number of Digits 6
- Mounting Panel
- Output Rating 3A @ 110V DC, 3A @ 250V AC
Product Information
Dimensions
Length | 1.89 in |
Depth | 3.58 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Product Length/Depth | 3 in |
Product Width | 3.5 in |
Product Height | 3 in |
Description
Counter,1/16 DIN, 2 Presets, 2 Outputs,Number of Digits 6,2 Line Backlit LCD Display,2 Counts,Counts per Second 55kHZ,Input Signal PNP/NPN,Input Voltage 10-30 VDC,Output Rating 250VAC/110VDC,Switch Output Rating 3A AC/ 3A DC,Panel Mounting,Length 1.89 In.,Depth 3.58 In.,Width 1.89 In.,Relay 2,E5 Series,Yes Scaler,2 Preset,Min. On/Off Pulse 10ms,Power Rating 8VA,Prescaling Range 0-0001-99.999,Front / Rear Reset Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Reel 150' Orange (KW-130)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Momentary, Cam C (9001KS53FBH1)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- BETTIS PCB Circuit Boards C1397A (C1397A)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- Eaton Counters