Shop All Potentiometers
Eaton
Corrosion Resistant Potentiometer, 2W, 4mA
Mfr # M22-R4K7
Zoro # G6169317
original price:
$177.20
27% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts .5 W
- Ohms 4,700
- Max. Voltage 240V AC
- Max. Amps 8 mA
- NEMA Rating 13, 4X
Product Information
- Brand Eaton
- MFR # M22-R4K7
- Zoro # G6169317
- UPC # 786685899756
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Height | 1.15 in |
Product Width | 1.17 in |
Overall Width | 1.17 in |
Overall Height | 1.15 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Potentiometer, Watts .5 W, Ohms 4,700, Max. Voltage 240V AC, Max. Amps 8 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4X, 22 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V25A-FH)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-D-Y)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- Eaton Switches