Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 8 Pin, Female
Mfr # CSDS8A8CB2402
Zoro # G8736515
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 1"-16
Product Information
- Brand Eaton
- MFR # CSDS8A8CB2402
- Zoro # G8736515
- UPC # 786685269054
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (KLDR02.5)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- Eaton Sensors