Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 4 Pin, Female
Mfr # CSDS4A4CY2202
Zoro # G8736436
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 1-16
Product Information
- Brand Eaton
- MFR # CSDS4A4CY2202
- Zoro # G8736436
- UPC # 782116056811
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- HALEX 3/4 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26232)
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- Eaton Sensors