Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 4 Pin, Female
Mfr # CSDS4A3CY2202
Zoro # G8736375
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 1-16
Product Information
- Brand Eaton
- MFR # CSDS4A3CY2202
- Zoro # G8736375
- UPC # 782116057122
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A (L530PGCM)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (HBL1201W)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- Eaton Sensor Cordsets & Receptacles