Shop All Sensor Cordsets & Receptacles
Eaton
Cordset, Plug, 4 Pin, Female
Mfr # CSAS4F4CY2202
Zoro # G8736402
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 600 V AC, 600 V DC
- End 1 Thread 1"-16
Product Information
- Brand Eaton
- MFR # CSAS4F4CY2202
- Zoro # G8736402
- UPC # 782116056958
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Female, End 1 Thread 1 In.-16, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 16 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, Standards CSA, cUL, UL, NEMA Rating 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200P)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, SS (AS075SS)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5D5CY1602)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- Eaton Sensor Cordsets & Receptacles