Shop All Plug & Receptacle Parts
Eaton
Contact Kit, 3 Pole, Series A1, B1, Size 1
Mfr # 6-65-2
Zoro # G3618176
original price:
$308.90
6% off
new price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Movable Contacts, Springs, Stationary Contacts
- Starter Size 1
- For Use With Eaton Freedom Series A1, B1
- Contacts per Kit 3
- Type Renewal Parts/Accessories
Product Information
- Brand Eaton
- MFR # 6-65-2
- Zoro # G3618176
- UPC # 782113466569
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 1 |
Product Length/Depth | 1.2 in |
Product Width | 3 in |
Product Height | 1.2 in |
NEMA Size | 1 |
Details
Includes | Movable Contacts, Springs, Stationary Contacts |
For Use With | Eaton Freedom Series A1, B1 |
Contacts per Kit | 3 |
Item | Replacement Contact Kit |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom (65 mm, NEMA size 1, series A1 and B1, three-pole), Contactors and Starters (type AN and CN) |
Product Name | Eaton motor control contact kit |
Compatible with Series | Freedom |
Number of Contacts Included | 3 |
Description
Replacement Contact Kit, Number of Contacts Included 3, Compatible with Series Freedom, NEMA Size 1, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- LIBERTY PUMPS KIT, LIP SEAL, 5/16 (K001254)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- Eaton Plug & Receptacle Parts