Shop All Push Button Accessories
Eaton
Contact Block, 1NO/1NC, 30mm
Mfr # 10250T1E
Zoro # G5221702
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 120V
- NEMA Contact Rating Designation A600/P600
Product Information
- Brand Eaton
- MFR # 10250T1E
- Zoro # G5221702
- UPC # 786680122347
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.3 in |
Product Length/Depth | 2.3 in |
Product Width | 1.9 in |
Connection Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Contact Block, Contact Form 1NC, 1NO, Contact Rating 0.5A @ 120V AC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 45A (9065SEO8)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- Eaton Switches