Shop All Push Button Accessories
Eaton
Contact Block, 1NC, 30mm
Mfr # 10250T51E
Zoro # G5221666
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 120V
- Terminal Connection Pressure Terminal
Product Information
- Brand Eaton
- MFR # 10250T51E
- Zoro # G5221666
- UPC # 786680123740
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.2 in |
Product Width | 2 in |
Product Length/Depth | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 0.5A @ 120V AC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/12-25FT)
- BRYANT Straight Blade Devices, Portable Boxes, Standard, With 2 Duplex Plates, Yellow (BRY3000)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Illum Push Button Operator, 22mm, White (M22M-DL-W)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- Eaton Push Buttons & Indicators