Shop All Motor Starter Accessories
Eaton
Commoning Link A, 3 Phase, 3 Devices
Mfr # XTPAXCLKA3
Zoro # G1222873
original price:
$31.40
20% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B
- Features 3 Devices
- Accessory Type Commoning Link
- Compatible with Series XT IEC
- Frame Size B
Product Information
- Brand Eaton
- MFR # XTPAXCLKA3
- Zoro # G1222873
- UPC # 786685364520
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Frame Size | B |
Details
Item | Commoning Link |
For Use With | Series XT MMP Frame B |
Features | 3 Devices |
Accessory Type | Commoning Link |
Compatible with Series | XT IEC |
Description
Commoning Link, Accessory Type Commoning Link, Frame Size B, Compatible with Series XT IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A (LC1DT25B7)
- TECHFLEX Silicone Fiberglass Grade A 1-1/4" BLK (SFA1.25BK)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- Eaton Starters