Shop All Motor Starter Accessories
Eaton
Commoning Link A, 3 Phase, 2 Devices
Mfr # XTPAXCLKA2
Zoro # G3038691
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B
- Features 2 Devices
- Accessory Type Commoning Link
- Type Accessory
- Special Features MMP with no side-mounted auxiliaries or voltage releases
Product Information
- Brand Eaton
- MFR # XTPAXCLKA2
- Zoro # G3038691
- UPC # 786685364513
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Product Height | 1 in |
Product Width | .5 in |
Product Length/Depth | 3.5 in |
Overall Height | 1 in |
Overall Depth | 3.5 in |
Frame Size | B |
Overall Width | 0.5 in |
Details
Item | Commoning Link |
For Use With | Series XT MMP Frame B |
Features | 2 Devices |
Accessory Type | Commoning Link |
Type | Accessory |
Special Features | MMP with no side-mounted auxiliaries or voltage releases |
Phase | Three-phase |
Product Name | Eaton motor control auxiliary contact |
Compatible with Series | XT |
Current AC | 63 A |
Description
Commoning Link, Accessory Type Commoning Link, Current AC 63 A, Frame Size B, Overall Height 1 in, Overall Width 0.5 in, Compatible with Series XT, Overall Depth 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708BK - Black (GG-13708BK)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- Eaton Motor Starter Accessories