Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve
Mfr # PDG23G0175TFFL
Zoro # G600901933
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG23G0175TFFL
- Zoro # G600901933
- UPC # 786679911808
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Width | 104.6 mm |
Description
Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFL)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 2 Pole, 277/480V AC, C Curve (FAZ-C16/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-11C3N-W-A/05)
- Eaton Circuit Breakers