Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve
Mfr # PDG13G0125TFFJ
Zoro # G900901909
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG13G0125TFFJ
- Zoro # G900901909
- UPC # 786679274200
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/Frame 1 |
Width | 3 in |
Depth | 7 in |
Height | 5.5 in |
Max. Wire Size | 3/0 AWG |
Min. Wire Size | 14 AWG |
Product Width | 3.5 in |
Description
Circuit Breaker, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- EATON Circuit Breaker, FAZ Series 40A, 2 Pole, 277/480V AC, C Curve (FAZ-C40/2)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- Eaton Circuit Breakers