Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve
Mfr # PDG23K0100TFFJ
Zoro # G100901822
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton
- MFR # PDG23K0100TFFJ
- Zoro # G100901822
- UPC # 786679244661
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 104.6 mm |
Depth | 88.9 mm |
Height | 152.4 mm |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Description
Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- EATON Circuit Breaker, PDD Series 125A, 3 Pole, 240V AC, A Curve (PDD23G0125TFFL)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- Eaton Circuit Breakers