Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve
Mfr # PDG23F0100TFFL
Zoro # G800901863
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG23F0100TFFL
- Zoro # G800901863
- UPC # 786679905241
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Product Width | 104.6 mm |
Description
Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG23F0020TFFL)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23F0030TFFL)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, B Curve (FAZ-B2/2)
- EATON CUTLER-HAMMER Circuit Breaker, BAB Series 20A, 1 Pole, 120/240V AC (BAB1020)
- Eaton Circuit Breakers