Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve
Mfr # PDG13F0100TFFJ
Zoro # G300901851
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG13F0100TFFJ
- Zoro # G300901851
- UPC # 786679211892
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/Frame 1 |
Width | 3 in |
Depth | 2.99 in |
Height | 5.5 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 3/0 AWG |
Product Width | 76.2 mm |
Description
Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- MOXA Indust. Media Converter, Single Mode, Sc, 40 Km, 0 To 60°C (IMC-101-S-SC)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- SQUARE D Molded Case Circuit Breaker, QJP Series 125A, 2 Pole, 240V AC (QJP22125TM)
- Eaton Circuit Breakers